Shop All Power Strips
Mersen
Flex Cable Flange Oper 60"
Mfr # CABLE60
Zoro # G9041921
product price: $267.24
/ea
Free Shipping & Returns
$267.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CABLE60
- Zoro # G9041921
- Country of Origin Italy
- Category Power Strips
Details
Item | Flex cable flange oper 60 inch |
Body Material | PA66/6 Stainless Steel |
Description
Flex cable flange oper 60 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-BOX)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- TRIPP LITE Outlet Strip, 15A, 12 Outlet, 15 ft, Gray (PS3612)
- TRIPP LITE Suppressor, Surge (6SP)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- GLOBE ELECTRIC Powerstrip 3Out 2Usb Blk (78472)
- HAMMOND 48 in. VERTICAL STRIP, 10 OUTLETS (1585T10B1)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- GE GE 6-Outlet Power Strip, 7ft Cord, Black (37816)
- Mersen Extension Cords & Power Strips