Shop All Power Strips
Mersen
Flex Cable Flange Oper, 36"
Mfr # CABLE36
Zoro # G9041809
Free Shipping & Returns
$194.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # CABLE36
- Zoro # G9041809
- Country of Origin Italy
- Category Power Strips
Details
Item | Flex cable flange oper 36 inch |
Body Material | PA66/6 Stainless Steel |
Description
Flex cable flange oper 36 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-812-L)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- PHILIPS Philips 6-Outlet Surge Protector Tap, 900J, White, PK 4 (SPP3469WA/37)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- RHINO RACK Rhino Rack RHR-M626 Vortex Generating Strip (RHR-M626)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- Mersen Power Strips