Shop All Power Strips
Mersen
Flange Handle Cable, 200A, nema, 12
Mfr # FHC12
Zoro # G9041748
product price: $182.21
/ea
Free Shipping & Returns
$182.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # FHC12
- Zoro # G9041748
- UPC # 00605340558930
- Country of Origin China
- Category Power Strips
Details
Item | Flange hdle cable 200A NEMA 12 |
Body Material | PA66/6 Stainless Steel |
Description
Flange hdle cable 200A NEMA 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/2" Cable Diameter - PG48 Thread - 10 Pcs/ Pack (CGPG48-10)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC, 5 PK (GMC-7-R)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- LIVEWIRE Cable Connect PowerPost Plus with 0.25 x 1 in. Stud (LI2661907)
- WIREMOLD Wiremold Medical Grade Surge Protected Power Strip, 6 Outlets, 15A, 3kA, 15' Cord (ULM6-15*)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- CABLE WHOLESALE CableWholesale 6 Outlet Surge Protector with Flat Rotating Plug, Black - 10 ft. (CA54700)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 16 Outlets, 15A, 72"L, 6' Cord (LTS-72-16-6FT)
- Mersen Power Strips