Shop All Fuse Blocks & Holders
Mersen
Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # USM2I
Zoro # G3213664
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Series USM
- Connector Type Pressure Plate
- Number of Poles 2
- Mounting Style DIN-Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # USM2I
- Zoro # G3213664
- UPC # 782001829995
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 1.38 in |
Length | 3.07 in |
Height | 2.32 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Wire Size | 14 to 6 AWG |
Description
Finger-Safe Fuse Block, Body Material Polyamide, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Pressure Plate, Amp Range 0 to 30 A, Fits Fuse Type Midget, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.32 in, Length 3.07 in, Mounting Style DIN Rail, Number of Poles 2, Standards CSA Certified, UL Listed, Visual Indication Indicating, Voltage Rating 600V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY BAR HANGER ADJ 26-1/2"" L (6010ADW-25)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- MERSEN Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA (A1014576)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM2)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328R)
- MERSEN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322R)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308)
- Mersen Fuse Blocks & Holders