Shop All Fuse Accessories
Mersen
End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads
Mfr # MPDBE6869
Zoro # G0907363
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class UL1953 Open-style
- Number of Poles 0
- Series MPDB
- Connector Type Wire Leads
- Mounting Style Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDBE6869
- Zoro # G0907363
- UPC # 00782001449384
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Width | 2.73 in |
Height | 0.65 in |
Length | 5.7 in |
Product Length | 5.7 in |
Product Width | 2.73 in |
Product Height | 0.65 in |
Details
Fuse UL Class | UL1953 Open-style |
Number of Poles | 0 |
Item | End Barrier |
Series | MPDB |
Connector Type | Wire Leads |
Mounting Style | Snap-On |
Features | All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations. |
Voltage Rating | 1000V AC/DC |
Max. Operating Temp. | 80 deg C |
Short Description | MPDB UL1953 LARGE End Barrier |
Short Circuit Rating (Standalone) | 10 kA |
APPROVALS & STANDARDS | UL Listed to subject 1953, File E352417 unless noted otherwise; CSA Certified Class 6228 01 |
APPLICATIONS | Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points. |
Item Description (ERP) | END BARRIER FOR LARGE MPDB |
Max. Voltage | 1000V AC/DC |
Voltage | 1000 V |
Rated voltage AC UL | 1000 V |
Rated voltage DC UL | 1000 V |
Description
END BARRIER FOR LARGE MPDB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3-L)
- SQUARE D Switch, Selector (9999SC2)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- MERSEN Fuse Holder, 125A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (R331169)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type (DFC-7)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- Mersen Fuse Accessories