Shop All Disconnect Switches
Mersen
ENCLSW, NEMA, 4x, NM, 30A
Mfr # EJM30BS0
Zoro # G9034888
product price: $287.03
/ea
Free Shipping & Returns
$287.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Fuse Amps 30A
- Ampere Rating 30 A
- Short Description Enclosed Disconnect Switches 30A type NEMA 4X non-metallic
- Product Height 5.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # EJM30BS0
- Zoro # G9034888
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 5.06 in |
Product Length | 5.98 in |
Product Width | 3.94 in |
Details
Item | Fuse |
Amps | 30A |
Fuse Amps | 30A |
Ampere Rating | 30 A |
Short Description | Enclosed Disconnect Switches 30A type NEMA 4X non-metallic |
Item Description (ERP) | ENCLSW NEMA 4X NM 30A |
Enclosure NEMA Type | 4X Non-Metallic |
APPROVALS & STANDARDS | UL 508A; UL 508; UL 98; CSA; IEC versions available |
Rated voltage AC UL | 600 V |
APPLICATIONS | Load break switching; Separate disconnect means within sight of all motor loads to comply with NEC® Article 430; Circuit isolation; Service entrance ratings available; Food processing; Conveyor systems; Harsh industrial environments; Load break switching; Separate disconnect means within sight of all motor loads to comply with NEC® Article 430; Circuit isolation; Service entrance ratings available; Food processing; Conveyor systems; Harsh industrial environments |
Description
ENCLSW NEMA 4X NM 30A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 5Ft Ivory Cord Protector (CDI5)
- OMRON Limit Switch, Plunger, Roller, SPDT, Not Rated AC, Actuator Location: Top (D4CC3002)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 7A, 250VAC, Non-Indicating, 5 PK (GAB7)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361AWKGL)
- Mersen Disconnect Switches