Mersen

DIN Rail Adapter, DRM, Polycarbonate


original price: $3.52
16% off
new price: $2.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With 303 Series Midget and Class CC Fuse Blocks
  • Number of Poles 1
  • Width 0.44"
  • Size 2-15/32 in L x 7/16 in W x 21/32 in D
  • Series DRM
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mersen
  • MFR # DRM
  • Zoro # G2654881
  • UPC #
    782001664336
  • Country of Origin Mexico
  • Category DIN Rails

Dimensions

Width 0.44"
Size 2-15/32 in L x 7/16 in W x 21/32 in D

Details

Item DIN Rail Adapter
For Use With 303 Series Midget and Class CC Fuse Blocks
Number of Poles 1
Series DRM
Features Can Be Mounted or Dismounted from the Rail Simply by Depressing the Finger Pull.
Material polycarbonate
Wiring Range #10-14 Cu, #6-14 Cu

Description

DIN Rail Adapter, Series DRM, For Use With 303 Series Midget and Class CC Fuse Blocks, Size 2-15/32 in L x 7/16 in W x 21/32 in D, Material Polycarbonate, Features Can Be Mounted or Dismounted from the Rail Simply by Depressing the Finger Pull.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.