Shop All Specialty Fuses
Mersen
Current Limiting Fuse, PT Series, 2A, 2750V AC, Ferrule
Mfr # 9F60BDB002
Zoro # G010835736
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PT
- Amps 2A
- AC Voltage Rating 2750V AC
- DC Voltage Rating Not Rated
- Body Style Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F60BDB002
- Zoro # G010835736
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Current Limiting Fuse |
Series | PT |
Amps | 2A |
AC Voltage Rating | 2750V AC |
DC Voltage Rating | Not Rated |
Body Style | Ferrule |
Visual Indication | Indicating |
Interrupt Rating | 52kA at 2750V AC |
Body Material | Epoxy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37D0250)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- MERSEN Solar Fuse, HP10M Series, 3A, Fast-Acting, Not Rated, Cylindrical (HP10M3)
- MERSEN Solar Fuse, HP10M Series, 7A, Fast-Acting, Not Rated, Cylindrical (HP10M7)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- MERSEN Cable Fuse, CP Series, 600V AC, Cylindrical (CP500C1)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time Delay, 80VAC, Bolt-On (CNL125)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 100A, Fast-Acting, 600V AC, Cylindrical (PVS-R-100)
- Mersen Specialty Fuses