Shop All Fuse Reducers & Clips
Mersen
Clip/D Fuse clips, SP, 3" D CLIP
Mfr # 166
Zoro # G9035402
product price: $46.80
/ea
$46.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600V AC/600V DC
- Voltage Rating 600V AC/600V DC
- Standards 250V and 600V Class H, K, and R - UL Listed Guide No. IZZR, CSA Certified. 600V Class J - UL Listed Guide No. IZZR, CSA Certified 30-600A
- SCCR 50 kA
- CSA Certification 6225-01 207417
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 166
- Zoro # G9035402
- UPC # 782001752347
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Clip |
Max. Voltage | 600V AC/600V DC |
Voltage Rating | 600V AC/600V DC |
Standards | 250V and 600V Class H, K, and R - UL Listed Guide No. IZZR, CSA Certified. 600V Class J - UL Listed Guide No. IZZR, CSA Certified 30-600A |
SCCR | 50 kA |
CSA Certification | 6225-01 207417 |
UL Certification | E105670 IZZR.E105670 |
AC Voltage | 600 VAC |
DC Voltage | 600 VDC |
Description
Clip and D Fuse clips SP 3 IN. D CLIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- EATON BUSSMANN Fuse, Time Delay, 15A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-15SP)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30 to 60A Amp Range (R632)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 60A Amp Range (NO 263)
- Mersen Fuse Reducers & Clips