Mersen

Class RKF Fuse, Time Delay, 30A (Discontinued)


This Product is Discontinued
Shop for all Midget Fuses

Key Features

  • Speed Time Delay
  • Amps 30A
  • Fuse Voltage Rating 600V
  • Fuse Speed Time Delay
  • Fuse Amps 30A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Speed Time Delay
Amps 30A
Item Class RKF Fuse
Fuse Voltage Rating 600V
Fuse Speed Time Delay
Fuse Amps 30A

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products