Shop All Fuse Reducers & Clips
Mersen
CL-14 FUSE CLIPS, PR
Mfr # 228-700-520
Zoro # G9034650
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Dia. 0.44 in
- Series 228-700
- Mounting Style Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 228-700-520
- Zoro # G9034650
- UPC # 00782001807986
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Dimensions
Mounting Hole Dia. | 0.44 in |
Details
Item | Fuse Clip |
Series | 228-700 |
Mounting Style | Screw |
Description
CL-14 FUSE CLIPS PAIR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (PB1212PP)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- Mersen Fuse Reducers & Clips