Shop All Ceramic Fuses
Mersen
Ceramic Fuse, High Speed, 20A, 690V AC, 160kA
Mfr # E1014580
Zoro # G9035953
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed High Speed
- Amps 20A
- AC Voltage Rating 690V AC
- Interrupt Rating 160kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # E1014580
- Zoro # G9035953
- UPC # 3605340501025
- Country of Origin France
- Category Ceramic Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.54 in |
Details
Speed | High Speed |
Amps | 20A |
AC Voltage Rating | 690V AC |
Interrupt Rating | 160kA |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | Ceramic Fuse |
Class | gR |
Connection Material | Silver-Plated Copper |
Mounting | Clip |
Brand | MERSEN |
Description
Fuse 6,900 CP GR 10.38 0020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- MERSEN Fuse, GSA Series, Time Delay, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA6)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC (GSD2)
- MERSEN Fuse, GSA Series, Time Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA12)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- MERSEN Fuse, GSA Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- Mersen Ceramic Fuses