Shop All Ceramic Fuses
Mersen
Ceramic Fuse, GSF Series, Time-Delay, 4A, 250V AC, 1.5kA at 250V AC
Mfr # GSF4
Zoro # G0906779
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSF
- Speed Time-Delay
- Amps 4A
- AC Voltage Rating 250V AC
- Interrupt Rating 1.5kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSF4
- Zoro # G0906779
- UPC # 00782001245085
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 5mm x 20mm |
Details
Series | GSF |
Speed | Time-Delay |
Amps | 4A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Fuse Amps | 4A |
Fuse Voltage Rating | 250V |
Standards | UL/CSA Recognized, VDE Approved, IEC |
Mounting | Clip |
Connection Type | Ferrule |
Brand | MERSEN |
Description
FUSE TD 250V 4A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 11", 50 Lbs, Black (11-50-UV-100)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- MERSEN Fuse, GSA Series, Time Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 2.50A, 250V AC, 5 PK (67201)
- Mersen Fuses