Shop All Ceramic Fuses
Mersen
Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC
Mfr # GSF3-15/100
Zoro # G0908011
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSF
- Speed Time-Delay
- Amps 100A
- AC Voltage Rating 250V AC
- Interrupt Rating 1.5kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GSF3-15/100
- Zoro # G0908011
- UPC # 782001245078
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 5mm x 20mm |
Details
Series | GSF |
Speed | Time-Delay |
Amps | 100A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Standards | UL/CSA Recognized, VDE Approved, IEC |
Fuse Voltage Rating | 250V |
Fuse Amps | 100A |
Mounting | Clip |
Connection Type | Ferrule |
Brand | MERSEN |
Description
Fuse TD 250V 3-15/100A 5X20mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- MERSEN Fuse, GSA Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- MERSEN Fuse, GSA Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA3)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC (GSD2)
- MERSEN Ceramic Fuse, High Speed, 20A, 690V AC, 160kA (E1014580)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 25A, 125V AC (60610)
- Mersen Ceramic Fuses