Shop All Ceramic Fuses
Mersen
Ceramic Fuse, GSD Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC
Mfr # GSD2
Zoro # G0906925
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSD
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- Interrupt Rating 1.5kA at 250V AC
- Body Style Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GSD2
- Zoro # G0906925
- UPC # 782001244637
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GSD |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Ferrule |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
Ampere Rating | 2A |
APPLICATIONS | Electronic circuits |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL & CSA Recognized; 1A through 6-3/10A, 250 VAC, SEMKO Approved; 1A through 6-3/10A, 250 VAC, VDE Approved; IEC 127-2 Standard Sheet 1* |
Short Description | Fuse GSD - Fast-Acting 250V 2A 5x20mm Ceramic |
Speed/Characteristic | Fast-Acting |
Brand | MERSEN |
Description
FUSE FA 250V 2A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KF2)
- VAST Springless Nut, 1/4"-20"X3/8" 316SS, PK25 (V221 1/4S2-25)
- ANDERSON POWER PRODUCTS HSG SPG SBX-175 RED (27251G5)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC (GSD3-15/100)
- MERSEN Fuse, GSA Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- MERSEN Ceramic Fuse, High Speed, 20A, 690V AC, 160kA (E1014580)
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- Mersen Ceramic Fuses