Shop All Ceramic Fuses
Mersen
Ceramic Fuse, GSA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC
Mfr # GSA1
Zoro # G0596417
product price: $7.15
/ea
Sold in multiples of 20 for $143.00
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSA
- Speed Time-Delay
- Amps 1A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSA1
- Zoro # G0596417
- Country of Origin Unknown
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRWHI500)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- MERSEN Fuse, GSA Series, Time Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- MERSEN Fuse, GSA Series, Time Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- Mersen Fuses