Shop All Ceramic Fuses
Mersen
Ceramic Fuse, Fast-Acting, 2A, 30kA
Mfr # B088367
Zoro # G9034763
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Interrupt Rating 30kA
- Body Style Cylindrical
- Diameter 0.81 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # B088367
- Zoro # G9034763
- UPC # 3605340080452
- Country of Origin France
- Category Ceramic Fuses
Dimensions
Diameter | 0.81 in |
Length | 5 in |
Details
Speed | Fast-Acting |
Amps | 2A |
Interrupt Rating | 30kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 1500V DC |
Item | Ceramic Fuse |
Class | gR |
Fuse Speed | gRB |
Connection Material | Silver-Plated Copper |
Mounting | Clip |
Brand | MERSEN |
Description
Fuse CC1551 CP GRB 20 127 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- WESTEK Switch Remote Wall (RFK1600LC)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- MERSEN Fuse, GSA Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- MERSEN Fuse, GSA Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA3)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- MERSEN Fuse, GSA Series, Time Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- Mersen Fuses