Shop All Ceramic Fuses
Mersen
Ceramic Fuse, Fast-Acting, 200A, 690V AC, 200kA
Mfr # A330027
Zoro # G9036050
product price: $84.60
/ea
Free Shipping & Returns
$84.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- Visual Indication Indicating
- Interrupt Rating 200kA
- Length 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A330027
- Zoro # G9036050
- UPC # 3605340360851
- Country of Origin Tunisia
- Category Ceramic Fuses
Dimensions
Length | 3.94 in |
Details
Speed | Fast-Acting |
Amps | 200A |
AC Voltage Rating | 690V AC |
Visual Indication | Indicating |
Interrupt Rating | 200kA |
Body Material | Ceramic |
Item | Ceramic Fuse |
Class | aR |
Fuse Speed | aR |
Connection Material | Silver-Plated Copper |
Mounting | Bolted |
Brand | MERSEN |
Description
Fuse 6,9 URB 000 D08 V 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- AC WORKS NEMA L5-30R 30A 125V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL530R)
- MERSEN Fuse, GSA Series, Time Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- MERSEN Fuse, GSA Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 2.50A, 250V AC, 5 PK (67201)
- Mersen Ceramic Fuses