Shop All Ceramic Fuses
Mersen
Ceramic Fuse, Fast-Acting, 1A, 30kA
Mfr # F075744
Zoro # G9034748
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Interrupt Rating 30kA
- Body Style Cylindrical
- Diameter 0.81 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # F075744
- Zoro # G9034748
- UPC # 3605340011319
- Country of Origin France
- Category Ceramic Fuses
Dimensions
Diameter | 0.81 in |
Length | 5 in |
Details
Speed | Fast-Acting |
Amps | 1A |
Interrupt Rating | 30kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 1500V DC |
Item | Ceramic Fuse |
Fuse Speed | gRB |
Class | gR |
Connection Material | Silver-Plated Copper |
Mounting | Clip |
Brand | MERSEN |
Description
Fuse CC1551 CP GRB 20 127 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 350A, 600V AC, Non-Indicating (A6T350)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- MERSEN Fuse, GSA Series, Time Delay, 20A, 250V AC, 10kA at 125V AC, 400A at 250V AC, 5 PK (GSA20)
- MERSEN Fuse, GSA Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- MERSEN Fuse, GSA Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- Mersen Ceramic Fuses