Shop All Ceramic Fuses
Mersen
Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA
Mfr # A1014576
Zoro # G9035971
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- Interrupt Rating 160kA
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A1014576
- Zoro # G9035971
- UPC # 3605340500998
- Country of Origin France
- Category Ceramic Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.54 in |
Details
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 690V AC |
Interrupt Rating | 160kA |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | Ceramic Fuse |
Fuse Speed | gR |
Class | gR |
Connection Material | Silver-Plated Copper |
Mounting | Clip |
Brand | MERSEN |
Description
Fuse 6,900 CP GR 10.38 0010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3DF13C)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 40 to 80A Amp Range, 32V DC Volt Rating (HMID)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC (GSD3-15/100)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- S&C Fuse, 20A, 1440V AC (SMU-40 832020)
- Mersen Fuses