Shop All UL Class Fuses
Mersen
CC Class, Time-Delay, 6/10A, 600V AC, Non-Indicating
Mfr # ATDR5-6/10
Zoro # G0861822
product price: $16.47
/ea
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATDR
- Speed Time-Delay
- Amps 6/10A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATDR5-6/10
- Zoro # G0861822
- UPC # 782001908577
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 6/10 A, 600V AC, 300V DC, Class CC, ATDR Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR, Equivalent Series ATDR, CCMR, LP-CC, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- EATON Illum Push Button Operator, 30mm, No Cap (E34XB024L)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (A2D6-1/4R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3A, 250V AC, Nonindicating (TR3R)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 150A, 600V AC, Indicating (AJT150)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 80A, 300V AC, Non-Indicating (A3T80)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 200A, 600V AC, Indicating (TRS200RID)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 7A, 600V AC, Nonindicating (TRS7R)
- Mersen UL Class Fuses