Shop All UL Class Fuses
Mersen
CC Class, Time-Delay, 5A, 600V AC, Non-Indicating
Mfr # ATDR5
Zoro # G3140961
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATDR
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATDR5
- Zoro # G3140961
- UPC # 782001901028
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 5 A, 600V AC, 300V DC, Class CC, ATDR Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR, Equivalent Series ATDR, CCMR, LP-CC, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (TR30R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (TR3-1/2R)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (ATQR1-4/10)
- MERSEN CC Class, Time-Delay, 6/10A, 600V AC, Non-Indicating (ATDR5-6/10)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 35A, 600V AC, Indicating (AJT35)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 7A, 600V AC, Nonindicating (TRS7R)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLLS030)
- Mersen Fuses