Shop All UL Class Fuses
Mersen
CC Class, Time-Delay, 4A, 600V AC, Non-Indicating
Mfr # ATQR4
Zoro # G3490462
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATQR
- Speed Time-Delay
- Amps 4A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATQR4
- Zoro # G3490462
- UPC # 782001906566
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Fuse Size (Lg x Dia) | 1 1/2 in x 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 4 A, 600V AC, 300V DC, Class CC, ATQR Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNQ-R, Littelfuse KLDR, Mersen ATQR, Equivalent Series ATQR, FNQ-R, KLDR, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1I)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-4/10A, 250V AC, Nonindicating (A2D1-4/10R)
- MERSEN Semiconductor Fuse, Fast-Acting, 100A, 700V AC, Non-Indicating (A70Q100-4)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (TR50R)
- MERSEN CC Class, Time-Delay, 1.125A, 600V AC, Non-Indicating (ATDR1-1/8)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2-8/10A, 600V AC, Indicating (AJT2-8/10N)
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- Mersen UL Class Fuses