Shop All UL Class Fuses
Mersen
CC Class, Time-Delay, 3.2A, 600V AC, Non-Indicating
Mfr # ATDR3-2/10
Zoro # G2948163
product price: $16.47
/ea
Not eligible for select promotions
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3.2A
- Speed Time-Delay
- Series ATDR
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATDR3-2/10
- Zoro # G2948163
- UPC # 782001908546
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Fuse Size (Lg x Dia) | 1 1/2 in x 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 3 2/10 A, 600V AC, 300V DC, Class CC, ATDR Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR, Equivalent Series ATDR, CCMR, LP-CC, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- EGO EGO CH1800 POWER+ Nexus Solar Panel Charger (CH1800)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 100A, 300V AC, Non-Indicating (A3T100)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (ATQR6/10)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (A2D3-1/2R)
- MERSEN Semiconductor Fuse, Fast-Acting, 500A, 700V AC, Indicating (A70QS500-4IL)
- MERSEN UL Class Fuse, H Class, RFS Series, Fast-Acting, 100A, 600V AC (RFS100)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 35A, 600V AC, Indicating (TRS35RID)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- Mersen Fuses