Shop All UL Class Fuses
Mersen
CC Class, Time-Delay, 2.5A, 600V AC, Non-Indicating
Mfr # ATDR2-1/2
Zoro # G2451617
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2.5A
- Speed Time-Delay
- Series ATDR
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATDR2-1/2
- Zoro # G2451617
- UPC # 782001900953
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 2 1/2 A, 600V AC, 300V DC, Class CC, ATDR Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR, Equivalent Series ATDR, CCMR, LP-CC, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXE)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 15A, 600V AC, Non-Indicating (A60Q15-2)
- MERSEN CC Class, ATDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATDR7)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (TRS3-1/2R)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GGX2)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 1A, 600V AC, Non-Indicating (AG1)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 500A, 600V AC, Non-Indicating (A6T500)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JLS045)
- Mersen Fuses