Shop All UL Class Fuses
Mersen
CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating
Mfr # ATDR17-1/2
Zoro # G0263882
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATDR
- Speed Time-Delay
- Amps 17.5A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATDR17-1/2
- Zoro # G0263882
- UPC # 782001901981
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 17 1/2 A, 600V AC, 300V DC, Class CC, ATDR Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR, Equivalent Series ATDR, CCMR, LP-CC, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- GE Outlet Pwr Outdoor 30A (U013P)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 45A, 250V AC, Indicating (TR45RID)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 60A, 250V AC (OT60)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 10A, 250V AC, Indicating (TR10RID)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 70A, 600V AC, Non-Indicating (A6T70)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 40A, 300V AC, Non-Indicating (A3T40)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 80A, 600V AC, Non-Indicating (A6T80)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPJ-250SP)
- Mersen UL Class Fuses