Shop All UL Class Fuses
Mersen
CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating
Mfr # ATMR1/8
Zoro # G0430062
product price: $16.43
/ea
$16.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATMR
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATMR1/8
- Zoro # G0430062
- UPC # 782001903374
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 1/8 A, 600V AC, 600V DC, Class CC, ATMR Series, Nonindicating, Fast Acting, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR, Equivalent Series ATMR, KLKR, KTK-R, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Single Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating (ATMR1-1/4)
- MERSEN CC Class, ATMR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (ATMR7)
- MERSEN CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating (ATMR3/10)
- MERSEN Time Delay UL Class CC Fuse, 20A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR20)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 300A, 250V AC, Nonindicating (TR300R)
- MERSEN CC Class, ATMR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (ATMR25)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- Mersen Fuses