Shop All Specialty Fuses
Mersen
Cartridge Fuse, MJD Series, 5080V AC, Cylindrical
Mfr # 9F60MJD524
Zoro # G608670480
product price: $4,540.99
/ea
Free Shipping & Returns
$4,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MJD
- AC Voltage Rating 5080V AC
- Visual Indication Indicating
- Interrupt Rating 50kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F60MJD524
- Zoro # G608670480
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.97 in |
Details
Series | MJD |
AC Voltage Rating | 5080V AC |
Visual Indication | Indicating |
Interrupt Rating | 50kA |
Body Style | Cylindrical |
Body Material | Epoxy |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Brand | MERSEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 1/2"-13"X3/8"EG, PK25 (V226 1/2-25)
- NOARK Mms Ext Rotary Handle 115Mm (MMS-MEH63-115)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- MERSEN Semiconductor Fuse, A30QS Series, 700A, Fast-Acting, 300V AC, Bolt-On (A30QS700-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- MERSEN Semiconductor Fuse, A50QS Series, 1200A, Fast-Acting, 500V AC, Bolt-On (A50QS1200-4)
- MERSEN Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical (A480R18R-1)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- MERSEN Semiconductor Fuse, A30QS Series, 200A, Fast-Acting, 300V AC, Bolt-On (A30QS200-4)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 100A, Fast-Acting, 700V AC, Cylindrical (FWP-100A22F)
- Mersen Fuses