Shop All Specialty Fuses
Mersen
Cartridge Fuse, DMH Series, 0.50A, 15500V AC, Cylindrical
Mfr # 9F60DMH905
Zoro # G306601595
product price: $2,223.99
/ea
Free Shipping & Returns
$2,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DMH
- Amps 0.50A
- AC Voltage Rating 15500V AC
- Visual Indication Indicating
- Interrupt Rating 50kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F60DMH905
- Zoro # G306601595
- UPC # 782001396732
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 2 in |
Length | 17.2 in |
Details
Series | DMH |
Amps | 0.50A |
AC Voltage Rating | 15500V AC |
Visual Indication | Indicating |
Interrupt Rating | 50kA |
Body Style | Cylindrical |
Body Material | Epoxy |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Class | Class E |
Brand | MERSEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 48 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412482412C)
- AC WORKS 1FT 20A 3-Prong L5-20P Plug to 15/20A Household T-Blade Lighted Connector (L520520-012)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- MERSEN Semiconductor Fuse, DCT Series, 7A, Fast-Acting, 570V AC, Cylindrical (DCT7-2)
- MERSEN Forklift Limiter Fuse, CNN Series, 125A, Very Fast Acting, 130VAC, Bolt-On (CNN125)
- MERSEN Forklift Limiter Fuse, ALS Series, 500A, Fast-Acting, 125V AC, Bolt-On (ALS500)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 60A, Time Delay, 80VAC, Bolt-On (CNL60)
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- Mersen Fuses