Shop All Specialty Fuses
Mersen
Cartridge Fuse, CCB Series, 5A, 2750V AC, Cylindrical
Mfr # 9F60CCB005
Zoro # G006697898
product price: $1,638.99
/ea
Free Shipping & Returns
$1,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CCB
- Amps 5A
- AC Voltage Rating 2750V AC
- Visual Indication Indicating
- Interrupt Rating 47kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F60CCB005
- Zoro # G006697898
- UPC # 782001396442
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 2 in |
Length | 9.18 in |
Details
Series | CCB |
Amps | 5A |
AC Voltage Rating | 2750V AC |
Visual Indication | Indicating |
Interrupt Rating | 47kA |
Body Style | Cylindrical |
Body Material | Epoxy |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Class | Class E |
Brand | MERSEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- RACO Insulated Connector, 1-1/2 In., 90 Deg (3546)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- MERSEN Solar Fuse, HP10M Series, 7A, Fast-Acting, Not Rated, Cylindrical (HP10M7)
- MERSEN Forklift Limiter Fuse, CNL Series, 300A, Time Delay, 80VAC, Bolt-On (CNL300)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time Delay, 80VAC, Bolt-On (CNL125)
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- Mersen Fuses