Shop All Specialty Fuses
Mersen
Cable Fuse, CP Series, 600V AC, Blade
Mfr # CP600C3
Zoro # G9034772
Free Shipping & Returns
$449.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CP
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Blade
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # CP600C3
- Zoro # G9034772
- UPC # 782001312633
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 2-1/2 in |
Length | 10.13 in |
Details
Item | Cable Fuse |
Series | CP |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Interrupt Rating | 200kA |
Body Material | GMG |
Fuse Voltage Rating | 600V |
Connection Type | Blade to Cable |
Mounting | Crimp and Bolted |
Operating Temp. Range | 80 °C |
Connection Material | Tin-Plated Copper and Tin-Plated Brass |
Storage Temp. Range | -25 to 80 °C |
Short Description | Cable Protector Fuse 600V 600 MCM CU Cable To Blade Mount CP Series |
Connection/Terminal Material | Tin-Plated Copper And Tin-Plated Brass |
APPROVALS & STANDARDS | UL listed to File E305297 |
Item Description (ERP) | CABLE FUSE 600V 600MCM C3 |
Connection/Terminal Type | Blade To Cable |
APPLICATIONS | Service entrance and distribution runs |
Rated voltage AC UL | 600 V |
Body/Insulating Material | GMG |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Description
CABLE FUSE 600V 600MCM C3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- MERSEN Forklift Limiter Fuse, ACK Series, 200 A, Time Delay, 125V AC, Bolt-On (ACK200)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- Mersen Fuses