Shop All Specialty Fuses
Mersen
Cable Fuse, CP Series, 600V AC, Blade
Mfr # CP500C3
Zoro # G9034693
product price: $444.77
/ea
Free Shipping & Returns
$444.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CP
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Blade
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CP500C3
- Zoro # G9034693
- UPC # 00782001931643
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.88 in |
Length | 10 in |
Details
Item | Cable Fuse |
Series | CP |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Interrupt Rating | 200kA |
Body Material | GMG |
Fuse Voltage Rating | 600V |
Storage Temp. Range | -25 to 80 °C |
Connection Type | Blade to Cable |
Operating Temp. Range | 80 °C |
Mounting | Crimp and Bolted |
Connection Material | Tin-Plated Copper and Tin-Plated Brass |
Connection/Terminal Material | Tin-Plated Copper And Tin-Plated Brass |
APPROVALS & STANDARDS | UL listed to File E305297 |
Item Description (ERP) | CABLE FUSE 600V 500MCM C3 |
APPLICATIONS | Service entrance and distribution runs |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Short Description | Cable Protector Fuse 600V 500 MCM CU Cable To Blade Mount CP Series |
Body/Insulating Material | GMG |
Connection/Terminal Type | Blade To Cable |
Rated voltage AC UL | 600 V |
Description
CABLE FUSE 600V 500MCM C3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- SOUTHWIRE Building Wire, 2 AWG Wire, 500 ft L, Copper Conductor, Thermoplastic Insulation, Nylon Sheath (2BK-STRX500)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- MERSEN Solar Fuse, HP10M Series, 8A, Fast-Acting, Not Rated, Cylindrical (HP10M8)
- MERSEN Semiconductor Fuse, A70P Series, 150A, Fast-Acting, 700V AC, Bolt-On (A70P150-4TA)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- MERSEN Medium Voltage Fuse, A480T Series, 2 A, Time Delay, Cylindrical (A480T2E)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- Mersen Specialty Fuses