Shop All Specialty Fuses
Mersen
Cable Fuse, CP Series, 600V AC, Blade
Mfr # CP500C2
Zoro # G9034790
product price: $289.24
/ea
Free Shipping & Returns
$289.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CP
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Blade
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CP500C2
- Zoro # G9034790
- UPC # 782001931377
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.88 in |
Length | 9.77 in |
Product Diameter | 1.88 in |
Product Length | 9.77 in |
Fuse Size | 1.88 in D |
Description
Cable Protector 600V 500M CM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- BELL OUTDOOR Swing Arm Extension Adapter, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5413-0)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- MERSEN Medium Voltage Fuse, 1/2 A, Time Delay, 15,500V AC, Cylindrical (9F60BHH905)
- MERSEN IEC NH Fuse Link, T21 Series, 50A, gG, 500V AC, Square (T212974)
- MERSEN Semiconductor Fuse, A15QS Series, 60A, Fast-Acting, 150V AC, Bolt-On (A15QS60-4)
- MERSEN Semiconductor Fuse, A15QS Series, 1000A, Fast-Acting, 150V AC, Bolt-On (A15QS1000-4)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- Mersen Specialty Fuses