Shop All Specialty Fuses
Mersen
Cable Fuse, CP Series, 600V AC, Blade
Mfr # CP250C3
Zoro # G9034687
product price: $237.27
/ea
Free Shipping & Returns
$237.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CP
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Blade
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CP250C3
- Zoro # G9034687
- UPC # 782001938741
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.44 in |
Length | 9 in |
Product Diameter | 1.44 in |
Product Length | 9 in |
Fuse Size | 1.44 in D |
Description
CABLE FUSE 600V 250MCM C3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (ABC-4-R)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-DC-8TE1)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- MERSEN Forklift Limiter Fuse, CNN Series, 225A, Very Fast Acting, 130VAC, Bolt-On (CNN225)
- MERSEN Semiconductor Fuse, A30QS Series, 600A, Fast-Acting, 300V AC, Bolt-On (A30QS600-4)
- MERSEN Forklift Limiter Fuse, ACL Series, 60 A, Time Delay, 125V AC, Bolt-On (ACL60)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 25A, Fast-Acting, 600V AC, Cylindrical (PVS-R-25)
- Mersen Fuses