Shop All Fuse Accessories
Mersen
Busbar Connector, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate
Mfr # USFMBBC1
Zoro # G9041833
product price: $47.88
/ea
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN-rail
- Fuse Type Midget Class CC Accessory
- Body Material Copper
- Connector Type Pressure Plate
- Features Primarily for replacement of circuit breakers in motor circuits to achieve higher SCCR Circuits up to 600V for motors, control, transformers, etc . Applications requiring lock-out / tag-out procedures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # USFMBBC1
- Zoro # G9041833
- UPC # 782001382162
- Country of Origin Mexico
- Category Fuse Accessories
Details
Mounting Style | DIN-rail |
Item | Busbar Connector |
Fuse Type | Midget Class CC Accessory |
Body Material | Copper |
Connector Type | Pressure Plate |
Features | Primarily for replacement of circuit breakers in motor circuits to achieve higher SCCR Circuits up to 600V for motors, control, transformers, etc . Applications requiring lock-out / tag-out procedures |
Standards | UL Listed to standard 4248-4, File E52283 CSA Certified C22.2, Class 6225 |
Number of Poles | 3 |
Voltage Rating | 600V AC/DC |
Amp Range | 30A |
Max. Voltage | 600V AC/DC |
Max. Amps | 30A |
Description
BUSBAR CONNECTOR TERMINAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLU-800)
- SENSORSWITCH Push Button Wall Switch, Ivory (NPODM IV)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Double Set Screw (FEB-11-91-BA)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- Mersen Fuse Accessories