Shop All Fuse Accessories
Mersen
Busbar Connector, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate
Mfr # USFMBB5
Zoro # G9041818
product price: $50.53
/ea
$50.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN-rail
- Body Material Copper
- Connector Type Pressure Plate
- Number of Poles 3
- Standards UL Listed to standard 4248-4, File E52283 CSA Certified C22.2, Class 6225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # USFMBB5
- Zoro # G9041818
- UPC # 782001382155
- Country of Origin Mexico
- Category Fuse Accessories
Details
Mounting Style | DIN-rail |
Body Material | Copper |
Item | Busbar Connector |
Connector Type | Pressure Plate |
Number of Poles | 3 |
Standards | UL Listed to standard 4248-4, File E52283 CSA Certified C22.2, Class 6225 |
Features | Primarily for replacement of circuit breakers in motor circuits to achieve higher SCCR Circuits up to 600V for motors, control, transformers, etc . Applications requiring lock-out / tag-out procedures |
Fuse Type | Midget Class CC Accessory |
Amp Range | 30A |
Voltage Rating | 600V AC/DC |
Max. Amps | 30A |
Max. Voltage | 600V AC/DC |
Fuse Block or Holder DC Voltage Rating | 240 - 600 VDC |
Description
BUSBAR 5 MODULE CONNECTION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Single Lug Insulating Boot (FSB1)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- Mersen Fuse Accessories