Shop All Fuse Accessories
Mersen
Busbar Connector, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate
Mfr # USFMBB3
Zoro # G9041888
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN-rail
- Body Material Copper
- Number of Poles 3
- Features Primarily for replacement of circuit breakers in motor circuits to achieve higher SCCR Circuits up to 600V for motors, control, transformers, etc . Applications requiring lock-out / tag-out procedures
- Connector Type Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # USFMBB3
- Zoro # G9041888
- UPC # 782001382131
- Country of Origin Mexico
- Category Fuse Accessories
Details
Mounting Style | DIN-rail |
Body Material | Copper |
Item | Busbar Connector |
Number of Poles | 3 |
Features | Primarily for replacement of circuit breakers in motor circuits to achieve higher SCCR Circuits up to 600V for motors, control, transformers, etc . Applications requiring lock-out / tag-out procedures |
Connector Type | Pressure Plate |
Standards | UL Listed to standard 4248-4, File E52283 CSA Certified C22.2, Class 6225 |
Fuse Type | Midget Class CC Accessory |
Amp Range | 30A |
Voltage Rating | 600V AC/DC |
Max. Voltage | 600V AC/DC |
Max. Amps | 30A |
Fuse Block or Holder DC Voltage Rating | 240 - 600 VDC |
Description
BUSBAR 3 MODULE CONNECTION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Fuse Cover, 0 to 30A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-9)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- Mersen Fuse Accessories