Shop All Surge Protectors
Mersen
Auxiliary Contact, No+nc, Nf
Mfr # OA2G11
Zoro # G9041580
product price: $43.73
/ea
$43.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Material Stainless Steel
- Wiring Range 1-2x0, 75-2, 5
- Ampere 16 A
- DC Voltage 440 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OA2G11
- Zoro # G9041580
- Country of Origin Finland
- Category Surge Protectors
Details
Item | Auxiliary Contact |
Enclosure Material | Stainless Steel |
Wiring Range | 1-2x0, 75-2, 5 |
Ampere | 16 A |
DC Voltage | 440 VDC |
Description
AUX. CONTACT NO+NC less than 125A,NF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- Mersen Surge Protectors