Shop All Surge Protectors
Mersen
Auxiliary Contact No
Mfr # OA1G10
Zoro # G9041501
$28.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Material Stainless Steel
- Wiring Range 1-2x0, 75-2, 5
- DC Voltage 440 VDC
- Ampere 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # OA1G10
- Zoro # G9041501
- Country of Origin Finland
- Category Surge Protectors
Details
Item | Auxiliary Contact |
Enclosure Material | Stainless Steel |
Wiring Range | 1-2x0, 75-2, 5 |
DC Voltage | 440 VDC |
Ampere | 16 A |
Description
AUXILIARY CONTACT NO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- SIGMA ELECTRIC Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel Set Screw Coupling For EMT (49521)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5RLV0)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3 (STXR240D05)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- CHARG Surge Protector Cartridge Black 1000 J (BE07839)
- Mersen Surge Protectors