Shop All Automotive Fuses
Mersen
Automotive Fuse, 5A, 32V
Mfr # AF-5
Zoro # G0907381
original price:
$1.08
43% off
new price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Fuse Amps 5A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-5
- Zoro # G0907381
- UPC # 00782001244071
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 5A |
Fuse Amps | 5A |
Fuse Voltage Rating | 32V |
Description
AUTOMOTIVE FUSE E 32V 5A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (5DPZ6)
- DISCO Mega Bolt-On Fuses 250 Amp PK2 (15133PK)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- MOTORMITE 12 Gauge With 30Amp Glass Style Fuse Hol Fuse Holder, 84937 (84937)
- ECCO Alarm Switch, Heavy Duty (SW15)
- EATON BUSSMANN Auto Fuse Atc&Max Asst (NO.53)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- Mersen Automotive Fuses