Shop All Automotive Fuses
Mersen
Automotive Fuse, 5A, 32V
Mfr # AF-15
Zoro # G0907354
product price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Fuse Voltage Rating 32V
- Fuse Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-15
- Zoro # G0907354
- UPC # 00782001244101
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 5A |
Fuse Voltage Rating | 32V |
Fuse Amps | 5A |
Description
AUTOMOTIVE FUSE E 32V 5A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F42110)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- GROTE Turn Signal Switch (48522)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (BP/MAX-30-RP)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- CB CB FHWT12 12V Soundquest Heavy Duty Fuse Holder (FHWT12)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATC-10ID)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver (20520)
- Mersen Automotive Fuses