Shop All Automotive Fuses
Mersen
Automotive Fuse, 4A, 32V
Mfr # AF-4
Zoro # G0907320
product price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 4A
- Fuse Amps 4A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-4
- Zoro # G0907320
- UPC # 782001244064
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 4A |
Fuse Amps | 4A |
Fuse Voltage Rating | 32V |
Description
AUTOMOTIVE FUSE E 32V 4A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- KABLE KONTROL Kable Kontrol® Adhesive Backed Plastic Wire Clips - 6 pc Pack (WC00204)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2BRL-GIV-L01)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- GROTE Switch, Stop Light, Vented (82-2159)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.550)
- PERFORMANCE TOOL 16-Pc Maxi Fuse Assortment, W5374 (W5374)
- PERFORMANCE TOOL Micro Fuse Assortment (PMW5376)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (BP/MAX-30-RP)
- GROTE Rocker Switch, 3 Blade, Blue, 30A, 1/2" (82-2136)
- Mersen Fuses