Shop All Automotive Fuses
Mersen
Automotive Fuse, 400A, Not Rated
Mfr # 172B079F01 A060AGH400
Zoro # G210055668
product price: $2,004.99
/ea
Free Shipping & Returns
$2,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Body Style Blade
- Equivalent Brand and Series Mersen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 172B079F01 A060AGH400
- Zoro # G210055668
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 400A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Body Style | Blade |
Equivalent Brand and Series | Mersen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN10F11V)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- AFTERMARKET Cooper Bussmann Fuse (CBF-FMX25-JN)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- AUDIOP AUDIOP AGU100A 100 AMP AGU Fuses - 5 Per Pack (AGU100A)
- ROADPRO Toggle Switch, w/Screw, 2 Position (RP-2059)
- GROTE Electromagnetic Flasher (44810)
- Mersen Automotive Fuses