Shop All Automotive Fuses
Mersen
Automotive Fuse, 32V
Mfr # AF-20
Zoro # G0907372
product price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Amps 7.5A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-20
- Zoro # G0907372
- UPC # 00782001244118
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Fuse Amps | 7.5A |
Fuse Voltage Rating | 32V |
Description
AUTOMOTIVE FU SE 32V 7-1/2A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- RIVERSIDE MANUFACTURING Toggle Switch, 10 to 32V, 2 Terminals (19-WP51-1A)
- LISLE Master Plus Disconnect Set (39850)
- VICTRON ENERGY MEGA-fuse 300A/58V for 48V products (1 pc) (CIP137300010)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- MIDWEST FASTENER 10, 10 PK (63211)
- Mersen Fuses