Shop All Automotive Fuses
Mersen
Automotive Fuse, 30A, 32V
Mfr # AF2-30-B
Zoro # G9038220
Free Shipping & Returns
$794.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Fuse Amps 30A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # AF2-30-B
- Zoro # G9038220
- UPC # 00782001387358
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 30A |
Fuse Amps | 30A |
Fuse Voltage Rating | 32V |
Description
AUTO FUSE 32V 30A AF2 B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM1I)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- QUICKCABLE 400A ANL Fuse (509306-001)
- METRA ELECTRONICS USA COOPER BUSSMANN FMX FUSE - 40 AMP (FMX-40)
- DISCO Mini Blade Fuses 25 Amp Wht Type ATM PK5 (1739PK)
- Mersen Automotive Fuses