Shop All Automotive Fuses
Mersen
Automotive Fuse, 30A, 32V
Mfr # AF-30
Zoro # G0907302
product price: $1.08
/ea
Sold in multiples of 16 for $17.28
$17.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Fuse Amps 30A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-30
- Zoro # G0907302
- UPC # 00782001244132
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 30A |
Fuse Amps | 30A |
Fuse Voltage Rating | 32V |
Description
AUTOMOTIVE FUSE SE 32V 30A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (824)
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON BUSSMANN Automotive Fuse, AMI Series, 80A, 32V DC, Non-Indicating (AMI-80)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- BLUE SEA SYSTEMS Blue Sea 250A Fuse Terminal (5189)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Black (6391102)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- MIDWEST FASTENER 10, 7 PK (63203)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- Mersen Fuses