Shop All Automotive Fuses
Mersen
Automotive Fuse, 2A, 32V
Mfr # AF-25
Zoro # G0907390
product price: $1.08
/ea
Sold in multiples of 16 for $17.28
$17.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- Fuse Amps 2A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-25
- Zoro # G0907390
- UPC # 00782001244194
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 2A |
Fuse Amps | 2A |
Fuse Voltage Rating | 32V |
Description
AUTOMOTIVE FUSE E 32V 2A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- VICTRON ENERGY MEGA-fuse 80A/32V (package of 5 pcs) (CIP136080010)
- METRA ELECTRONICS ATC FUSE 30 AMP, PK 25 (ATC30-25)
- GROTE Headlamp Relay Switch (44460)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5RLV0)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- Mersen Fuses