Shop All Automotive Fuses
Mersen
Automotive Fuse, 2A, 32V
Mfr # AF-2
Zoro # G0907415
product price: $0.63
/ea
Sold in multiples of 15 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- Fuse Voltage Rating 32V
- Fuse Amps 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-2
- Zoro # G0907415
- UPC # 782001244040
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 2A |
Fuse Voltage Rating | 32V |
Fuse Amps | 2A |
Description
AUTOMOTIVE FUSE E 32V 2A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- LUTRON Receptacles, USB, Tamper-Resistant, Taupe (SCR-15-UBTR-TP)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- BLUE SEA SYSTEMS Blue Sea 5236 2A ATO/ATC Fuse (5236)
- MIDWEST FASTENER 40, 4 PK (70615)
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- DISCO Mini Blade Fuses 15 Amp Blue Type ATM PK5 (1737PK)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- Mersen Fuses