Shop All Automotive Fuses
Mersen
Automotive Fuse, 1A, 32V
Mfr # AF-3
Zoro # G0907345
product price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Fuse Amps 1A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-3
- Zoro # G0907345
- UPC # 00782001244057
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 1A |
Fuse Amps | 1A |
Fuse Voltage Rating | 32V |
Description
AUTOMOTIVE FUSE E 32V 1A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U31X)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack) (F2X3BL6)
- BATTERY DOCTOR Toggle Switch, SPST, 1-1/2" Outside H (20501)
- OLYMPIAN ATHLETE FMX30 30Amp Female Maxi Fuse, Pink (OL350382)
- DISCO Micro Blade Fuses 20 Amp Ylw 2 Blade Type PK5 (14281PK)
- MOTORMITE 12 Gauge With 30Amp Glass Style Fuse Hol Fuse Holder, 84937 (84937)
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- DISCO Mega Bolt-On Fuses 250 Amp PK2 (15133PK)
- SEACHOICE 11297; 250 Amp Class T Fuse (11297)
- Mersen Fuses