Shop All Automotive Fuses
Mersen
Automotive Fuse, 1A, 32V
Mfr # AF-1
Zoro # G0907442
product price: $0.67
/ea
Sold in multiples of 13 for $8.71
$8.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Fuse Amps 1A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-1
- Zoro # G0907442
- UPC # 00782001244033
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 1A |
Fuse Amps | 1A |
Fuse Voltage Rating | 32V |
Description
AUTOMOTIVE FUSE E 32V 1A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- MIDWEST FASTENER 15, 7 PK (63204)
- BUYERS PRODUCTS 8 Function Programmable Pre-Wired Switch Panel For Lightbar Operation (6391209)
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- PERFORMANCE TOOL 16-Pc Maxi Fuse Assortment, W5374 (W5374)
- Mersen Fuses